GEDORE 3/4 RATCHET 3293 U-10


Reversible ratchet-3293 you

References
gedore:3293 U-10
rubix:120A2771
manufacturer :6277980
ean:4010886627792
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length620 mm
See all Specifications

Product details : GEDORE 3/4 RATCHET 3293 U-10


Reversible ratchet 3/4" Particularly for the demanding use experienced in industry and with utility vehicles Acc. to DIN 3122, ISO 3315 With recessed lever change, locks in middle position Return angle 11.25 degrees Push-fit tube handle For hand-operated sockets and accessories with square drive as per DIN 3120 - D 20, ISO 1174 with locking pin GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight2630 g
Square drive adapter3/4 ''
Length620 mm
FinishingChromed
Weight2630 g
Show UNSPSC/ECL@SS
£ 257.85 excl. VAT
/ Each
£ 309.42 incl. VAT
  • Usually arrives within 14 working days