BAHCO 8150SL RATCHET 1/2 SLIM HEAD 72T


1/2" Slim Head Reversible Ratchets with 72 Teeth and 5° Action Angle

References
bahco:8150SL
rubix:119A2402
ean:7314150197682
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length264 mm
See all Specifications

Product details : BAHCO 8150SL RATCHET 1/2 SLIM HEAD 72T


Strengths

Comfortable two-component handle giving an excellent grip|Quick-release function for easy and safe operation|The socket that is safely attached during work is quickly released at the press of a button|Quick, easy direction change lever on wrench head|72 teeth / 5° action angle for outstanding strength and accessibility

Technical specifications


Attributes
Logistic Weight430 g
Square drive adapter1/2 ''
Length264 mm
Show UNSPSC/ECL@SS
£ 66.61 excl. VAT
/ Each
£ 79.93 incl. VAT
  • In stock: Next day delivery