ROEBUCK OPEN END PODGER SPANNER 30MM

High power fork wrench

See technical informationSee documents
References
Roebuck:6495203
Rubix:247111
EAN:3660338394058
brand logo
Technical specifications
Opening30
Length180 mm
Typeflat wrench
See all Specifications
Documents

Product details : ROEBUCK OPEN END PODGER SPANNER 30MM


High quality chrome vanadium steel.

Technical specifications


Attributes
Opening30
Length180 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 37.26 excl. VAT
/ Each
£ 44.71 incl. VAT
  • In stock: Next day delivery