STAHLWILLE 02200034 3/8 INCH DRIVE X 34MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200034
Rubix:2018529
EAN:4018754141098



Documents
Product details : STAHLWILLE 02200034 3/8 INCH DRIVE X 34MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x70x70 mm |
|---|---|
| Logistic Weight | 107 g |
| Opening | 34 |
| Length | 54.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 58.93 excl. VAT
/ Each
£ 70.72 incl. VAT
- Usually arrives within 14 working days
