ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 250M
Comfort Grip Adjustable Wrench Wide Opening - Phosphate
See technical informationSee documentsReferences
Roebuck:4972108
Rubix:248027
EAN:3660338516665

Documents
Product details : ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 250M
• Chrome-vanadium steel.
• Thinner jaws and a non-protruding barrel make it possible to work in hard-to-reach places.
• An ergonomic sheathed handle gives increased comfort and grip.
• A measurement scale gives the approximate size of the nuts, tubes etc.
• The large opening provides up to 25% more capacity.
Technical specifications
Attributes
| Opening | 34 |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
- In stock: Next day delivery
