Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 004.500 TWIST DRILLS
GUHRING 00651 004.500 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510045000
rubix:
285A5220
ean:
4031093199735
Technical specifications
Drilling diameter
4.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 004.500 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
4.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00223 000.900 STANDARD HSS DRILLS 9002230009000
GUHRING 02498 002.600 GT80/100 COATED DRILLS 9024980026000
GUHRING 00305 009.400 HSS/HSCO COATED DRILLS 9003050094000
GUHRING 00206 001.950 HSS/HSCO COATED DRILLS 9002060019500
DORMER A1176.4 STUB DRILL 6.40 MM 5968112
TITEX A1249XPL-5.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236557
GISS CUTLINE TCT10.5 10.50MM TCT HSS DRILL
GUHRING 00208 007.800 HSS/HSCO COATED DRILLS 9002080078000
ROEBUCK LD/136 HSS JOBBER DRILL 3/64 INCH
DORMER A94017/64 SERIES DRILL 17/64 INCH 5973080
GUHRING 00605 005.100 HSS/HSCO COATED DRILLS 9006050051000
DORMER A00217/32 JOBBER DRILL 17/32 INCH 5967398
DORMER A100N7 JOBBER DRILL N7 5966719
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.8 861052
GUHRING 00667 006.500 STANDARD HSS COATED DRIL 9006670065000