GUHRING 00651 008.500 TWIST DRILL HSS 8.500 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 8.500
Rubix:208A8975
Manufacturer :9006510085000
EAN:4031093200776

Product details : GUHRING 00651 008.500 TWIST DRILL HSS 8.500 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.5 mm |
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
- Usually arrives within 14 working days
