References
Gühring:329 16.000
Rubix:285A6669
Manufacturer :9003290160000
EAN:4031093105316


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
Product details : GUHRING 00329 016.000 TWIST DRILLS
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 75.09 excl. VAT
/ Each
£ 90.11 incl. VAT
- Usually arrives within 14 working days