Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 001.800 TWIST DRILL HSS 1.800 MM DIN 338 TYPE N TIN
GUHRING 00651 001.800 TWIST DRILL HSS 1.800 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510018000
rubix:
156A9688
ean:
4031093198745
Technical specifications
Drilling diameter
1.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 001.800 TWIST DRILL HSS 1.800 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
1.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1148-5.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057206
GUHRING 00305 012.800 HSS/HSCO COATED DRILLS 9003050128000
GUHRING 00205 010.100 TWIST DRILLS 10.100 MM
TITEX A1522-1/4IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061847
ROEBUCK HSS BLACKSMITHS DRILL 23MM
CUTLINE DRILL - HSS JOBBER TIN MM 1.7 860781
GUHRING 00205 008.350 UNIVERSAL HSS DRILLS 9002050083500
TITEX A1211-1.33 JOBBER DRILLS HSS/HSS-E 5058495
TITEX A1222-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5059510
DORMER A1251/4X250 SERIES DRILL 1/4 INCH X 250 MM 5968169
DORMER A6208.5 6499934
DORMER A10017.0 JOBBER DRILL 17.00 MM 5967397
DORMER A51013/64 JOBBER DRILL 13/64 INCH 5970403
TITEX A3143-0.1 MICRO DRILLS HSS 5062844
GUHRING 00504 005.200 GT80/100 DRILLS 9005040052000