GUHRING 00651 004.000 TWIST DRILL HSS 4.000 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 4.000
Rubix:80182776
Manufacturer :9006510040000
EAN:4031093199575

Product details : GUHRING 00651 004.000 TWIST DRILL HSS 4.000 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Usually arrives within 14 working days
