SANDVIK R840-1190-50-A1A1220 SC DRILLS CORODRILL 5747568
Solid carbide monoblock drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-1190-50-A1A1220
Rubix:319A1321
Manufacturer :5747568




Technical specifications
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56.7 mm |
Product details : SANDVIK R840-1190-50-A1A1220 SC DRILLS CORODRILL 5747568
Solid carbide monoblock drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56.7 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast iron, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 401.00 excl. VAT
/ Each
£ 481.20 incl. VAT
- Usually arrives within 14 working days