References
Gühring:651 6.800
Rubix:285A7244
Manufacturer :9006510068000
EAN:4031093200400

Product details : GUHRING 00651 006.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 15.72 excl. VAT
/ Each
£ 18.86 incl. VAT
- Usually arrives within 14 working days
