Helicoidal HSS drill bit with cylindrical tail Dormer
Drilling diameter | 1.05 mm |
---|
Drilling diameter | 1.05 mm |
---|---|
Din standard | din 1899 |
Ratio of diameter to length of drill hole | 2,5xd |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 1.05 mm |
Usually arrives within 14 working days