References
Gühring:651 3.800
Rubix:285A5365
Manufacturer :9006510038000
EAN:4031093199490

Product details : GUHRING 00651 003.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
- Usually arrives within 14 working days
