TITEX DC150-12-09.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618820
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-09.200A1-WJ30TA
Rubix:275A8064
Manufacturer :6618820
EAN:4031132372136
Product details : TITEX DC150-12-09.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618820
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3622in
Technical specifications
Attributes
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 180 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 218.67 excl. VAT
/ Each
£ 262.40 incl. VAT
- Usually arrives within 14 working days

