Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 004.550 UNIVERSAL HSS COATED DRI 9006510045500
GUHRING 00651 004.550 UNIVERSAL HSS COATED DRI 9006510045500
High Speed Drill Bit
References
gühring:
9006510045500
rubix:
343A9138
ean:
4031093199742
Technical specifications
Drilling diameter
4.55
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 004.550 UNIVERSAL HSS COATED DRI 9006510045500
Technical specifications
Attributes
Drilling diameter
4.55
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1522-8.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061942
TITEX A1211-19.5 JOBBER DRILLS HSS/HSS-E 5058675
GUHRING 00245 037.000 TWIST DRILLS
MILWAUKEE HSS12MMX151MMCOBALT 4932363284
GUHRING 00672 008.000 EXTRA COATED DRILLS 9006720080000
GUHRING 05519 004.400 TWIST DRILLS
DORMER A1253/32X160 SERIES DRILL 3/32 INCH X 160 MM 5968651
CUTLINE DRILL HSS JOBBER TIN TIP MM 12.4 860763
GUHRING 00206 002.010 HSS/HSCO COATED DRILLS 9002060020100
DORMER A9406.7 SERIES DRILL 6.70 MM 5972218
GUHRING 00577 001.500 AIRCRAFT EXTENSION DRILLS
TITEX A1149XPL-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236393
GUHRING 00245 017.900 STANDARD HSS DRILLS 9002450179000
GUHRING 00223 003.700 TWIST DRILLS
GUHRING 00217 002.150 STANDARD HSS DRILLS 9002170021500