Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 005.200 TWIST DRILLS
GUHRING 00651 005.200 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510052000
rubix:
285A5369
ean:
4031093199988
Technical specifications
Drilling diameter
5.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 005.200 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
5.2
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A1172.5 STUB DRILL 2.50 MM 5967882
DORMER A1177.8 STUB DRILL 7.80 MM 5968147
DORMER A1209/16 STUB DRILL 9/16 INCH 5968623
DORMER A9405/32 SERIES DRILL 5/32 INCH 5972173
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.8 860717
DORMER A9201/2 STUB DRILL 1/2 INCH 5972540
GUHRING 05519 009.000 TWIST DRILL HSCO 9.000MM 338 TYPE GU 500 DZ TIN
CUTLINE DRILL - HSS STUB MM 9.5 861273
DORMER A1001/16 JOBBER DRILL 1/16 INCH 5966596
DORMER A94021/32 SERIES DRILL 21/32 INCH 5973106
CUTLINE DRILL - HSS JOBBER MM 11 845840
CUTLINE DRILL - HSS REDUCED SHANK MM 19 861167
TITEX A1244-8.6 JOBBER DRILLS HSS/HSS-E 5060433
DORMER A5107.8 JOBBER DRILL 7.80 MM 5970379
GUHRING 00651 007.400 UNIVERSAL HSS COATED DRI 9006510074000