References
Sandvik Coromant:860.1-0370-028A1-GM X1BM
Rubix:319A5237
Manufacturer :7823899
EAN:7323224865037


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 30.2 mm |
Product details : SANDVIK 860.1-0370-028A1-GMX1BM SC DRILLS CORODRILL 7823899
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 30.2 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | m7 |
| Angle of helix | 32.8 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels, stainless steels, cast iron and hardened materials; also hrsa superalloys, titanium, inconel and aluminum (non-ferrous materials). |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days