References
Gühring:651 8.300
Rubix:285A7245
Manufacturer :9006510083000
EAN:4031093200721

Product details : GUHRING 00651 008.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.3 mm |
Show UNSPSC/ECL@SS
£ 21.24 excl. VAT
/ Each
£ 25.49 incl. VAT
- Usually arrives within 14 working days
