GUHRING 00622 001.200 GT80/100 DRILLS 9006220012000

HSS-CO GT100 drill, series 622

See technical information
References
Gühring:622 1.200
Rubix:343A6526
Manufacturer :9006220012000
EAN:4031093192446
brand logo
Technical specifications
Drilling diameter1.2 mm
Total length38 mm
Length of cut16 mm
See all Specifications

Product details : GUHRING 00622 001.200 GT80/100 DRILLS 9006220012000


Short twist drills, HSS-CO, cylindrical shank, series 622.

Technical specifications


Attributes
Drilling diameter1.2 mm
Total length38 mm
Length of cut16 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle130 °
Tail diameter1.2 mm
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
  • Usually arrives within 14 working days