References
Gühring:651 9.100
Rubix:285A7248
Manufacturer :9006510091000
EAN:4031093200905

Product details : GUHRING 00651 009.100 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 9.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.1 mm |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- Usually arrives within 14 working days
