References
Gühring:657 5.200
Rubix:274A3013
Manufacturer :9006570052000
EAN:4031093211222

Product details : GUHRING 00657 005.200 JOBBER DRILL
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Usually arrives within 14 working days
