Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-02.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506436
TITEX DA110-08-02.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506436
HSS twist drills
References
walter titex:
DA110-08-02.100U0-WZ90AJ
rubix:
357A2555
manufacturer :
7506436
ean:
4031132424729
Technical specifications
Drilling diameter
5.3
mm
Total length
86
mm
Product details
Technical specifications
Product details : TITEX DA110-08-02.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506436
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0827in
Technical specifications
Attributes
Drilling diameter
5.3
mm
Total length
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1249XPL-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236577
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.1 861075
TITEX A1244-7.8 JOBBER DRILL 5060422
TITEX A1622-2.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062562
DORMER A51010.3 JOBBER DRILL 10.30 MM 5970066
GUHRING 02047 009.600 GT80/P2000 HSCO DRILLS 9020470096000
TITEX A1247-4.7 JOBBER DRILLS HSS/HSS-E 5060589
GUHRING 00245 008.750 STANDARD HSS DRILLS 9002450087500
GUHRING 00218 004.500 HSS/HSCO COATED DRILLS 9002180045000
DORMER A9005.6 JOBBER DRILL 5.60 MM 5971212
DORMER A5208.8 STUB DRILL 8.80 MM 5969969
GUHRING 00317 006.400 HSS/HSCO COATED DRILLS 9003170064000
GUHRING 00660 000.350 HSS/HSCO COATED DRILLS 9006600003500
GUHRING 00219 006.100 HSS/HSCO COATED DRILLS 9002190061000
PRESTO 010001.5 JOBBER DRILL 1.5MM