GUHRING 00651 003.030 UNIVERSAL HSS COATED DRI 9006510030300
High Speed Drill Bit
See technical informationReferences
Gühring:651 3.030
Rubix:343A9099
Manufacturer :9006510030300
EAN:4031093199285

Product details : GUHRING 00651 003.030 UNIVERSAL HSS COATED DRI 9006510030300
Technical specifications
Attributes
| Drilling diameter | 3.03 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
- Usually arrives within 14 working days
