References
Facom:222A.T13
Rubix:1232890
EAN:3148511506905




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 152 mm |
| Shank type | cylindrical |
Product details : FACOM GROUND DRILL 222A.T13
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x13x13 mm |
| Package weight | 111 g |
| Drilling diameter | 13 mm |
| Total length | 152 mm |
| Shank type | cylindrical |
| Din standard | din 338 / iso 235 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Delivery usually within ( 14 ) days