GUHRING 00651 004.250 UNIVERSAL HSS COATED DRI 9006510042500
High Speed Drill Bit
See technical informationReferences
Gühring:651 4.250
Rubix:343A9129
Manufacturer :9006510042500
EAN:4031093199667

Product details : GUHRING 00651 004.250 UNIVERSAL HSS COATED DRI 9006510042500
Technical specifications
Attributes
| Drilling diameter | 4.25 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.25 mm |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- Usually arrives within 14 working days
