Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.763A1-WJ30RE SOLID CARBIDE DRILL 6968754
TITEX DC150-03-04.763A1-WJ30RE SOLID CARBIDE DRILL 6968754
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-04.763A1-WJ30RE
rubix:
2592777
manufacturer :
6968754
ean:
4031132392769
Technical specifications
Drilling diameter
4.763
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.763A1-WJ30RE SOLID CARBIDE DRILL 6968754
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1875in
Technical specifications
Attributes
Drilling diameter
4.763
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A6589DPP-4.1 DRILLS SOLID CARBID 8-12 X DC 5834801
DORMER R4536.5 DRILL 6.50 MM 5978962
SANDVIK 860.1-0397-018A1-PMP1BM SC DRILLS CORODRILL 8151105
TITEX DC150-03-13.800D0-WJ30RE SOLID CARBIDE DRILL 7287704
TITEX DC150-05-03.300A1-WJ30RE SOLID CARBIDE DRILL 6618298
SANDVIK 460.1-0950-048A1-XM GC34 460 SOLID CARBIDE DRILL 6240989
TITEX DC150-03-05.800D0-WJ30RE SOLID CARBIDE DRILL 7287649
GUHRING 05511 009.000 RATIO DRILL/COOLING SOLID CARBIDE 9.000MM
SANDVIK 460.1-1700-051A1-XMGC34 SC DRILLS CORODRILL 460 6241344
CUTLINE 893073 SCD08-05.00I1 CUPMM CARB DRILL 5.0 IC 8XD
TITEX DC150-03-13.300D0-WJ30RE SOLID CARBIDE DRILL 7287700
SANDVIK 460.1-1429-107A1-XMGC34 SC DRILLS CORODRILL 460 6422610
SANDVIK 460.1-1425-043A1-XM GC34 SOLID CARBIDE DRILL 6241328
GUHRING 05510 008.330 RATIO DRILL/COOLING SOLID CARBIDE 8.330MM
MITSUBCARB MS0730-SSK SOLID CARBIDE DRILLS MS LINE 90012457