Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 009.600 TWIST DRILLS
GUHRING 00651 009.600 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510096000
rubix:
285A7249
ean:
4031093201025
Technical specifications
Drilling diameter
9.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 009.600 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
9.6
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
9.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.90
excl. VAT
/
Each
£
28.68
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER MM 9 845824
GISS CUTLINE TCT17/32 17/32 TCT HSS DRILL
GUHRING 00207 002.150 HSS/HSCO COATED DRILLS 9002070021500
DORMER A9767/16 DRILL 7/16 INCH 5973225
GUHRING 00605 003.050 HSS/HSCO COATED DRILLS 9006050030500
TITEX DA110-08-03.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506454
DORMER A5203.4 STUB DRILL 3.40 MM 5970545
DORMER A90012.5 JOBBER DRILL 12.50 MM 5970741
DORMER A5107.8 JOBBER DRILL 7.80 MM 5970379
GUHRING 00651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
GUHRING 00223 010.260 STANDARD HSS DRILLS 9002230102600
GUHRING 05523 003.700 TWIST DRILL HSCO 3.700MM TYPE GU 500 DZ BRIGHT
TITEX A1254TFT-4 DRILLS TYP VA INOX 5061010
TITEX A4422-23 DEEP HOLE DRILLS HSS-E TYPE UFL 5066184
TITEX Z3219TIN-1-13 TITEX TOOL SETS 5073976