Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 002.450 TWIST DRILL HSS 2.450 MM DIN 338 TYPE N TIN
GUHRING 00651 002.450 TWIST DRILL HSS 2.450 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510024500
rubix:
156A9729
ean:
4031093199049
Technical specifications
Drilling diameter
2.45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 002.450 TWIST DRILL HSS 2.450 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
2.45
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
2.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.89
excl. VAT
/
Each
£
10.67
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
CUTLINE 883001 HSS-E STUB DRILL SHORT5/64
GUHRING 00205 000.830 UNIVERSAL HSS DRILLS 9002050008300
DORMER A5107/16 JOBBER DRILL 7/16 INCH 5970386
GUHRING 00245 008.750 STANDARD HSS DRILLS 9002450087500
DORMER A002 HSS TIN DRILL BIT 14.25MM
CUTLINE DRILL - HSS CO5% JOBBER MM 6.8 845904
GISS CUTLINE TCT13/32 13/32 TCT HSS DRILL
ROEBUCK G500MXP SDS MAX POINTED CHISEL 500MM LONG
CUTLINE DRILL - HSS LONG SERIES MM 15.0 861410
GUHRING 00501 002.400 GT80/100 DRILLS 9005010024000
DORMER A002S6.0 JOBBER DRILL 6.00 MM 6524868
GUHRING 01228 004.200 GT80/100 COATED DRILLS 9012280042000
GUHRING 02047 007.900 GT80/P2000 HSCO DRILLS 9020470079000
TITEX A1222-7.1 DEEP HOLE DRILL 5059516
CUTLINE DRILL - HSS STUB MM 2.6 861221