Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883001 HSS-E STUB DRILL SHORT5/64
CUTLINE 883001 HSS-E STUB DRILL SHORT5/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883001
rubix:
209A1054
Product details
Technical specifications
Product details : CUTLINE 883001 HSS-E STUB DRILL SHORT5/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A1253/8X500 SERIES DRILL 3/8 INCH X 460 MM 5968662
DORMER A1005.6 JOBBER DRILL 5.60 MM 5966729
GUHRING 00207 001.200 HSS/HSCO COATED DRILLS 9002070012000
GUHRING 00223 005.600 STANDARD HSS DRILLS 9002230056000
GUHRING 00305 002.600 TWIST DRILLS
GUHRING 00617 003.200 HSS/HSCO COATED DRILLS 9006170032000
DEWALT DT9552-QZ SDS-PLUS MASONRY DRILL BIT 12 X 160MM
GUHRING 01228 015.000 GT80/100 COATED DRILLS 9012280150000
DORMER A55313.0 5970035
DORMER A9205.4 STUB DRILL 5.40 MM 5972325
GUHRING 00207 008.100 HSS/HSCO COATED DRILLS 9002070081000
LENOX 1768813 6L SNAP BACK ARBOR
DEWALT DT9503-QZ SDS-PLUS MASONRY DRILL BIT 4 X 160MM
DORMER A9767.5X225 DRILL 7.50 MM 5973220
GUHRING 00357 014.500 DRILLS OTHER 9003570145000