References
Dormer:A0226.4
Rubix:1198204
Manufacturer :5966985
EAN:7320760589472





Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Product details : DOR HSS-TIN STUB DRILL 6.4
Applications
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 6.4 mm |
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ 10 pieces
£ 82.08 incl. VAT
- Usually arrives within 14 working days