GUHRING 00317 001.200 HSS/HSCO COATED DRILLS 9003170012000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 1.200
Rubix:344A8575
Manufacturer :9003170012000
EAN:4031093098861


Technical specifications
| Drilling diameter | 1.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 41 mm |
Product details : GUHRING 00317 001.200 HSS/HSCO COATED DRILLS 9003170012000
HSCO TWIST DRILL LONG 1,200 DIN 340RN CYL
Technical specifications
Attributes
| Drilling diameter | 1.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.2 mm |
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ Each
£ 19.58 incl. VAT
- Usually arrives within 14 working days