References
INA:LCJT35-XL-N
Rubix:231A8513
Manufacturer :0008577930000
EAN:4012802798159


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : INA LCJT35-XL-N HOUSED BEARING UNIT
Housing units LCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, L seals, for temperatures from -40°C to +180°C
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155 mm |
| Length | 155 mm |
| Series | lcjt..-xl-n |
| Total bearing width | 53.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 54.27 excl. VAT
/ Each
£ 65.12 incl. VAT
- Usually arrives within 14 working days