INGERSOLL RAND W7152-K22B-EU 1/2IN CORDLESS IMPACT WRENCH
High-torque cordless impact wrench
See technical informationSee documentsReferences
Ingersoll Rand:W7152-K22B-EU
Rubix:229A2729
Manufacturer :47665717001



Documents
Product details : INGERSOLL RAND W7152-K22B-EU 1/2IN CORDLESS IMPACT WRENCH
Ingersoll Rand's W7152 1/2" 20 V cordless impact wrench embodies power, precision and durability in a compact format. Designed to meet the most demanding requirements of professionals, it offers an impressive breakaway torque of 2,040 Nm and maximum torque of 1,360 Nm. Its advanced IQV® technology combines maximum performance with adapted control to secure every operation. Its high-performance brushless motor, optimized weight and 360° light halo make this impact wrench an indispensable tool on all demanding worksites.
Features:
The W7152 is equipped with a high-performance brushless motor offering constant power and increased efficiency, while reducing maintenance requirements. Its IQV® power control system offers four modes adapted to different tightening needs: full power, medium power, wrench tightening and manual tightening. The all-metal transmission and optimized hammer mechanism guarantee robustness and efficiency. The composite housing and steel-reinforced bell ensure exceptional resistance to chemicals and impact. The shadow-free 360° LED light ring offers excellent visibility, even in confined spaces. Included with this impact wrench are two BL2022 batteries, tool, charger and case.
Specifications:
- System: IQV® 20 V
- Motor type: Brushless
- Breakaway torque: 2,040 Nm
- Free speed: 2,000 rpm
- Impacts/minute: 2,450 bpm
- Length: 207 mm
- Lighting: 360° LED ring with 4 brightness settings
- Sound pressure level (Lpa): 90 dB(A)
- Sound power level (Lwa): 101 dB(A)
- Vibrations: 13.0 m/s² (uncertainty 1.5 m/s²)
Standards:
- EN 62841-1: General safety of hand-held electric tools
- EN 62841-2-2: Special requirements for impact wrenches
Brand information:
Ingersoll Rand is a global leader in critical industrial technologies, with over 300 years of combined expertise since its merger with Gardner Denver in 2020. With 160 years of history, the brand is committed every day to building a better world by supporting its customers with reliable, sustainable and innovative solutions. Through its IRX (Ingersoll Rand Execution Excellence) program, the company fosters operational excellence through simple processes, promoting team autonomy and performance. Driven by values of integrity, humility and innovation, Ingersoll Rand takes on the most complex industrial challenges with boldness, simplicity and transparency.
Features:
The W7152 is equipped with a high-performance brushless motor offering constant power and increased efficiency, while reducing maintenance requirements. Its IQV® power control system offers four modes adapted to different tightening needs: full power, medium power, wrench tightening and manual tightening. The all-metal transmission and optimized hammer mechanism guarantee robustness and efficiency. The composite housing and steel-reinforced bell ensure exceptional resistance to chemicals and impact. The shadow-free 360° LED light ring offers excellent visibility, even in confined spaces. Included with this impact wrench are two BL2022 batteries, tool, charger and case.
Specifications:
- System: IQV® 20 V
- Motor type: Brushless
- Breakaway torque: 2,040 Nm
- Free speed: 2,000 rpm
- Impacts/minute: 2,450 bpm
- Length: 207 mm
- Lighting: 360° LED ring with 4 brightness settings
- Sound pressure level (Lpa): 90 dB(A)
- Sound power level (Lwa): 101 dB(A)
- Vibrations: 13.0 m/s² (uncertainty 1.5 m/s²)
Standards:
- EN 62841-1: General safety of hand-held electric tools
- EN 62841-2-2: Special requirements for impact wrenches
Brand information:
Ingersoll Rand is a global leader in critical industrial technologies, with over 300 years of combined expertise since its merger with Gardner Denver in 2020. With 160 years of history, the brand is committed every day to building a better world by supporting its customers with reliable, sustainable and innovative solutions. Through its IRX (Ingersoll Rand Execution Excellence) program, the company fosters operational excellence through simple processes, promoting team autonomy and performance. Driven by values of integrity, humility and innovation, Ingersoll Rand takes on the most complex industrial challenges with boldness, simplicity and transparency.
Strengths
- Exceptional breakaway torque of 2,040 Nm
- Brushless motor for increased durability and efficiency
- 4 power modes tailored to specific needs
- Rugged all-metal transmission
- Shadowless 360° LED halo for optimal illumination
.br/>- Rugged composite housing and reinforced steel bell
- Compact design for easy access
- Variable-speed trigger with electronic brake for greater control
- Exceptional chemical and impact resistance
- Brushless motor for increased durability and efficiency
- 4 power modes tailored to specific needs
- Rugged all-metal transmission
- Shadowless 360° LED halo for optimal illumination
.br/>- Rugged composite housing and reinforced steel bell
- Compact design for easy access
- Variable-speed trigger with electronic brake for greater control
- Exceptional chemical and impact resistance
Applications
The W7152 impact wrench is ideal for intensive maintenance and repair work in the industrial, automotive, truck and fleet sectors. It excels at loosening and tightening structural bolts, changing tires, servicing trucks and performing other tasks on construction sites or in demanding industrial workshops.
Technical specifications
Attributes
| Maximum torque | 1360 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Weight | 3.4 kg |
Show UNSPSC/ECL@SS
£ 711.00 excl. VAT
/ Each
£ 853.20 incl. VAT
- Usually arrives within 14 working days