MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RING
Compact Impact Wrench
See technical informationSee documentsReferences
Milwaukee:4933478650
Rubix:290A3411
Manufacturer :4933478650
EAN:4058546348434



Documents
Product details : MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RING
M18 FUEL™ 3/8" compact impact wrench with friction ring. Outstanding torque of 339 Nm and a total length of just 124 mm. 4-Mode DRIVE CONTROL incl. Auto shut-off control applies no more than 34 Nm of torque to prevent over tightening and bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Tri-LEDs deliver high definition lighting to increase workspace visibility. Weight with battery 1,8kg. Supplied in a HD Box without batteries and charger.
Strengths
•The most compact cordless impact wrench in its class, delivering the most access in tight spaces, with performance at 339 Nm of fastening torque
Incredibly compact design for this performance level, with only 124 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 34 Nm of torque for hand-tight fastening applications to prevent over tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
3/8 in square friction ring
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Incredibly compact design for this performance level, with only 124 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 34 Nm of torque for hand-tight fastening applications to prevent over tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
3/8 in square friction ring
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Technical specifications
Attributes
| Maximum torque | 339 N.m |
|---|---|
| Square drive adapter | 3/8 '' |
| Model | m18 fiw2f38 |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 141.79 excl. VAT
/ Each
£ 170.15 incl. VAT
- In stock: Next day delivery
