MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER 4-SPEED (BODY ONLY)
18v LXT Brushless Impact Driver Body Only
See technical informationSee documentsReferences
Makita:DTD173Z
Rubix:301A9666
Manufacturer :DTD173Z
EAN:0088381779210

Documents
Product details : MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER 4-SPEED (BODY ONLY)
180 Nm maximum fastening torque
Electronic 4 stage impact power selection
Wood/bolt/T-mode
1/4" hex driving shank
Capacity: tightening capacity standard bolt M5 to M16, tightening capacity high tensile bolt M5 to M14, machine screw M4 to M8, coarse thread (length) 22 to 125mm
Electronic 4 stage impact power selection
Wood/bolt/T-mode
1/4" hex driving shank
Capacity: tightening capacity standard bolt M5 to M16, tightening capacity high tensile bolt M5 to M14, machine screw M4 to M8, coarse thread (length) 22 to 125mm
Technical specifications
Attributes
| Maximum torque | 180 N.m |
|---|---|
| Square drive adapter | 6,35 mm (1/4') zeskant '' |
| Voltage | 18 V |
| No-load speed | 3600 rpm |
| Model | dtd173z |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 139.33 excl. VAT
/ Each
£ 167.20 incl. VAT
- Delivery usually within ( 7 ) days
