References
Makita:DTW190Z
Rubix:2582373
EAN:0088381811996

Documents
Product details : MAKITA DTW190Z 18V IMPACT WRENCH LXT
Strengths
•Electric brake
Variable speed control trigger
Forward / reverse rotation
LED job light
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort
Variable speed control trigger
Forward / reverse rotation
LED job light
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort
Technical specifications
Attributes
| Maximum torque | 190 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | dtw |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
- In stock: Next day delivery
