References
SKF:HN 0
Rubix:118A8857
EAN:7316572273593

Product details : SKF HOOK SPANNER 16-20MM HN0
The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.
Strengths
Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.
Applications
The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.
Technical specifications
Attributes
| Opening | 16–20 |
|---|---|
| Length | 100 mm |
| Type | hook wrench |
| Finishing | phosphate |
| Diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
- In stock: Next day delivery
