ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 12MM 865385


Ratchet combination spanner reversible - metric

References
roebuck:865385
rubix:209A7197
ean:3660338047107
COMBINATION RATCHET WRENCH Opening mm 12
brand logo
Technical specifications
Opening12
Length171 mm
See all Specifications

Product details : ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 12MM 865385


Standard: ISO 7738/ISO 691/ ISO 3318/ ISO 1711-1/ DIN ISO 691/ DIN ISO 1711-1/ DIN 3113
Matt satin finish.
Ratchet system with 72 teeth.
5° Recovery Angle-15° offset box end.
Small head profile.
Ideal for applications in coined spaces.
Built-in reverse lever.

Strengths

Disposes of a nut preserving thread

Technical specifications


Attributes
Opening12
Length171 mm
Finishingother
Typecombination wrench
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
  • In stock: Next day delivery