References
Bahco:2Z/7T
Rubix:401A4672
EAN:7314150217373

Product details : BAHCO 2Z/7T RING WRENCH SET
Set includes 7 pieces: 1/4-5/16, 5/16-3/8, 3/8-7/16, 1/2-9/16, 9/16-5/8, 5/8-11/16 and 3/4-7/8"
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Available in black plastic pouch
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Available in black plastic pouch
Strengths
Imperial Deep Offset Double Ring End Wrench Set Black Plastic Pouch
Technical specifications
Attributes
| Logistic Weight | 1287 g |
|---|---|
| Opening | 1/4 - 7/8 |
| Length | 290.5 mm |
| Type | box wrench |
| Finishing | satin/chrome |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 142.80 excl. VAT
/ Each
£ 171.36 incl. VAT
- Delivery usually within ( 14 ) days
