References
Bahco:3834-ARBR-SD30
Rubix:401A6677
EAN:7311518203818

Product details : BAHCO 3834-ARBR-SD30 ARBOR SDS 14-30MM IP
Arbors with SDS+ drive shank are designed for machines with quick chucks
Simplifies the change of arbor
Arbor ending with SD30 is designed for small holesaw Ø14-30mm
Arbor ending with SD152 is designed for big holesaws Ø32-152mm
HSS Pilot drill 3834-DRL is included in all arbors, to be used for Metal & Wood applications
Arbors can be used with Carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials
Arbors can be used for Multi-Construction holesaws but it requires changing the drill to 3834-DRL-L
Arbors are packed in cardboard boxes
Simplifies the change of arbor
Arbor ending with SD30 is designed for small holesaw Ø14-30mm
Arbor ending with SD152 is designed for big holesaws Ø32-152mm
HSS Pilot drill 3834-DRL is included in all arbors, to be used for Metal & Wood applications
Arbors can be used with Carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials
Arbors can be used for Multi-Construction holesaws but it requires changing the drill to 3834-DRL-L
Arbors are packed in cardboard boxes
Strengths
Arbors with SDS+ Drive
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Type | holder centre drill 14-30 mm. |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- Delivery usually within ( 14 ) days
