BAHCO 3834-ARBR-11152QC ARBOR 32-210MM IP


Hole saw holder 3834-ArBr

References
bahco:3834-ARBR-11152QC
rubix:116A4520
ean:7311518167967
brand logo
brand logo
Technical specifications
TypeHole Saw Arbor
See all Specifications

Product details : BAHCO 3834-ARBR-11152QC ARBOR 32-210MM IP


Power Driver increases strength and eliminates space. Greater cutting power on the holders, increased by the driving pins. HSS centre drill is standard mounted in each holder. Holders for hole saws 32-100mm. With hexagonal fitting and hexagonal housing for a stronger design, in which the hole saws are easier to remove. Diameter: 8.5 mm. Drill diameter: 10 mm.

Applications

You order the self-service packaging with an order code ending in -C

Technical specifications


Attributes
Logistic Weight250 g
TypeHole Saw Arbor
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
  • Usually arrives within 14 working days