BAHCO 3834-ARBR-9100 ARBOR 32-100MM IP


Hole saw holder 3834-ArBr

References
bahco:3834-ARBR-9100
rubix:116A4524
ean:7311518015589
brand logo
brand logo
Technical specifications
TypeHolder centre drill.
See all Specifications

Product details : BAHCO 3834-ARBR-9100 ARBOR 32-100MM IP


Power Driver increases strength and eliminates space. Greater cutting power on the holders, increased by the driving pins. HSS centre drill is standard mounted in each holder. Holders for hole saws 32-100mm. With hexagonal fitting and hexagonal housing for a stronger design, in which the hole saws are easier to remove. Diameter: 8.5 mm. Drill diameter: 10 mm.

Applications

You order the self-service packaging with an order code ending in -C

Technical specifications


Attributes
Logistic Weight250 g
TypeHolder centre drill.
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
  • Usually arrives within 14 working days