References
Bahco:3830-127-VIP
Rubix:115A6809
EAN:7311518042097

Product details : BAHCO 3830-127-VIP HOLESAW BIM 127MM IP
Sandflex bi-metal hole saws are extremely suitable for sawing holes in wood, plastics, non-ferrous metal, steel and stainless. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2"). 4/6 teeth per inch. All VIP hole saws are packaged per piece in a cardboard box with instructions for use. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0. Extra-large sizes. 168 mm and 210 mm 6 teeth per inch and saw depth up to 38 mm. 177 mm 4/6 teeth per inch and a saw depth up to 50 mm. All larger hole saws have a 0 particle angle, so they saw less aggressively.
Strengths
Excellent results with most materials: wood, plastic, ferrous and non-ferrous steel including stainless steel.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Diameter | 127 mm |
Show UNSPSC/ECL@SS
£ 51.56 excl. VAT
/ Each
£ 61.87 incl. VAT
- Delivery usually within ( 14 ) days
