References
Draper:41076
Rubix:382A2474
Manufacturer :41076
EAN:5010559410767
Product details : DRAPER 41076 HSS BI-METAL HOLE SAW 38MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 38 mm |
|---|
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Delivery usually within ( 7 ) days

