Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
2608594224 60MM HOLESAW
2608594224 60MM HOLESAW
Hole Saw
References
bosch:
2608594224
rubix:
217A6196
ean:
3165140949934
Technical specifications
Diameter
60
mm
Product details
Technical specifications
Product details : 2608594224 60MM HOLESAW
Strengths
•Redesigned with Bi-Metal with 8% cobalt alloy for increased durability
Enhanced progressive tooth strip enables faster cuts
For use with the Bosch Power Change Plus keyless arbor: offering accuracy and robustness
Technical specifications
Attributes
Diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.05
excl. VAT
/
Each
£
24.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0514 133MM FAST CUT HOLESAW
BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
STARRETT HOLE SAW ARBOR A1
STARRETT FAST CUT HOLESAW 68MM FCH068M
12MM LONG BROACHING CUTTER
BAHCO 3832-17 HOLESAW CARB TIPPED 17MM IP
IRWIN 10506442 BIM HOLE SAW KIT 600P
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
BAHCO 3832-114 HOLESAW CARB TIPPED 114MM IP
STARRETT FCH0134 44MM FAST CUT HOLESAW
BAHCO 3832-33 HOLESAW CARB TIPPED 33MM IP
LENOX 3007272L T2 BI-METAL HOLE SAW 114MM
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
BAHCO 3830-44-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 44 MM