Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 60MM DIAMETER DIAMOND HOLESAW 2608580313
BOSCH 60MM DIAMETER DIAMOND HOLESAW 2608580313
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580313
rubix:
2575681
ean:
3165140489119
Technical specifications
Diameter
60
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 60MM DIAMETER DIAMOND HOLESAW 2608580313
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
200
g
Packaged dimensions (D x W x H)
160
x
95
x
75
mm
Package weight
200
g
Diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.30
excl. VAT
/
Each
£
114.36
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584630 DIA PROGRESSOR HOLESAW 41MM
LENOX BIMETALHOLESAW68MM 3004343L
BAHCO 3830-41-VIP HOLESAW BIM 41MM IP
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
STARRETT FCH0114 32MM FAST CUT HOLESAW
MILWAUKEE 49223079 HOLE DOZER WITH CARBIDE TEETH SAW KIT (9PC)
BAHCO 3832-146 HOLESAW CARB TIPPED 146MM IP
STARRETT FCH0238 60MM FAST CUT HOLESAW
BAHCO 3830-44-VIP HOLESAW BIM 44MM IP
BAHCO 3830-64-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 64 MM
LENOX 3002929L T2 BI-METAL HOLE SAW 46MM
BAHCO 3832-127 HOLESAW CARB TIPPED 127MM IP
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
STARRETT HOLE SAW BI MET 19MM SH0034
STARRET DCH0134 44MM DEEP CUT HOLESAW