Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584811
rubix:
2575654
manufacturer :
2 608 584 811
ean:
3165140376327
Technical specifications
Diameter
102
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
Diameter mm: 102
Diameter inches: 4
Technical specifications
Attributes
Logistic Weight
450
g
Packaged dimensions (D x W x H)
180
x
135
x
40
mm
Package weight
455
g
Diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.41
excl. VAT
/
Each
£
59.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 10507829 DIAMOND HOLE SAW 35MM
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
BAHCO 3830-67-VIP HOLESAW BIM 67MM IP
BAHCO 3830-102-VIP HOLESAW BIM 102MM IP
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
LENOX 10507826 DIAMOND HOLE SAW 25MM
LENOX 3003434L T2 BI-METAL HOLE SAW 54MM
BAHCO 3832-83 HOLESAW CARB TIPPED 83MM IP
BAHCO 3832-37 HOLESAW CARB TIPPED 37MM IP
BAHCO 3832-127 HOLESAW CARB TIPPED 127MM IP
BOSCH 2608580319 70MM DIA DIAMOND HOLESAW
BOSCH 2608584801 SHEET METAL HOLESAW 65MM
BAHCO 3832-30 HOLESAW CARB TIPPED 30MM IP