Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
2608584797 BOSCH 54MM HOLE SAW
2608584797 BOSCH 54MM HOLE SAW
Sheet Metal hole saw
References
bosch:
2608584797
rubix:
219A6481
ean:
3165140376181
Technical specifications
Diameter
54
mm
See all Specifications
Product details
Technical specifications
Product details : 2608584797 BOSCH 54MM HOLE SAW
Diameter mm: 54
Diameter inches: 2 1/8
Technical specifications
Attributes
Logistic Weight
180
g
Packaged dimensions (D x W x H)
160
x
110
x
47
mm
Package weight
180
g
Diameter
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.00
excl. VAT
/
Each
£
19.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0136 30MM FAST CUT HOLESAW
BAHCO 3834-SET-94 HOLESAW SET BIM
BAHCO 3830-146-VIP HOLESAW BIM 146MM IP
BAHCO 3832-108 HOLESAW CARB TIPPED 108MM IP
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
STARRETT FCH0096 14MM FAST CUT HOLESAW
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
BAHCO 3832-19 HOLESAW CARB TIPPED 19MM IP
BAHCO 3830-16-C BI-METAL VARIABLE PITCH HOLESAW 16MM
BAHCO 3832-54 HOLESAW CARB TIPPED 54MM IP
STARRETT FCH0114 32MM FAST CUT HOLESAW
BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
STARRETT CSC25 CORDLESS HOLE SAW 25MM
BOSCH HEXPOWERCHANGEARBOR 2608580094
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP