Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580304
rubix:
2575674
manufacturer :
2 608 580 304
ean:
3165140489027
Technical specifications
Diameter
25Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
95Ā
g
Packaged dimensions (D x W x H)
162
x
70
x
45
Ā
mm
Package weight
95Ā
g
Diameter
25Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
71.35
excl. VAT
/
Each
Ā£
85.62
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH1016 17MM FAST CUT HOLESAW
STARRET DCH0078 22MM DEEP CUT HOLESAW
BAHCO 3830-19-VIP HOLESAW BIM 19MM IP
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
STARRETT FAST CUT HOLESAW 68MM FCH068M
BAHCO 3832-95 HOLESAW CARB TIPPED 95MM IP
BAHCO 3830-48-VIP HOLESAW BIM 48MM IP
LENOX 3003838L T2 BI-METAL HOLE SAW 60MM
BOSCH 2608584809 86MM DIA SHEET METAL HOLESAW
BOSCH 2608584800 64MM DIA SHEET METAL HOLESAW
19MM STD BROACHING CUTTER
BAHCO 3832-146 HOLESAW CARB TIPPED 146MM IP
STARRETT HOLE SAW ARBOR A1
BAHCO 3832-52 HOLESAW CARB TIPPED 52MM IP
LENOX 1816242 T2 BI-METAL HOLE SAW 62MM